- 06 Drive Size
- Shaft Mount
- 61.69:1 Ratio
| Box Length | 8.55 in |
| Input Shaft | 5/8 in |
| Output Bore [Min] | 1.188 in |
| Output RPM @ 1750 rpm Input | 28.3677 rpm |
| Box Width | 8.9 in |
| Mfr. Unit Size | 06 |
| Frame | 56C |
| Output Bore [Max] | 1.938 in |
| Output Style | Hollow, Tapered |
| Ratio | 61.69:1 |
| Input Configuration | C-Face Quilled |
| Box Height | 14.45 in |
| Weight | 266.24 LB |
| EAN or UPC | 782934140587 |
-
Prop 65


