- 07 Drive Size
- Shaft Input
- Shaft Output
- 2.261:1 Ratio
| Output (Shaft or Bore) Size | 1 5/8 in |
| Ratio | 2.261:1 |
| Fan Cooled | No |
| Output Configuration | Parallel Output |
| Output RPM @ 1750 rpm Input | 773.994 rpm |
| Box Length | 17.32 in |
| Unit Size | 07 |
| Box Width | 9.06 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.07 x 6.69 |
| Box Height | 10.83 in |
| Input Configuration | Shaft Input |
| Base to Shaft Center Height w/Std. Base Kit | 5.51 in |
| Frame | N/A |
| Weight | 264.96 LB |
| EAN or UPC | 782934052651 |
-
Prop 65


