- 07 Drive Size
- C-Face Quilled
- Shaft Output
- 35.17:1 Ratio
| Unit Size | 07 |
| Box Length | 14.29 in |
| Output Configuration | Parallel Output |
| Bolt Centers w/ Std. Base Kit (in) | 8.07 x 6.69 |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 5.51 in |
| Ratio | 35.17:1 |
| Box Width | 9.06 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Box Height | 10.83 in |
| Output RPM @ 1750 rpm Input | 49.75832 rpm |
| Fan Cooled | No |
| Frame | 56C |
| Weight | 264.96 LB |
-
Prop 65


