- 07 Drive Size
- C-Face Quilled
- Shaft Output
- 20.54:1 Ratio
| Input Configuration | C-Face Quilled |
| Unit Size | 07 |
| Output RPM @ 1750 rpm Input | 85.19961 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Box Length | 14.29 in |
| Box Height | 10.86 in |
| Frame | 140TC |
| Output Configuration | Parallel Output |
| Ratio | 20.54:1 |
| Weight | 285.12 LB |
-
Prop 65


