- 07 Drive Size
- C-Face Quilled
- Shaft Output
- 155.7:1 Ratio
| Box Height | 10.86 in |
| Ratio | 155.7:1 |
| Unit Size | 07 |
| Frame | 180TC |
| Output Configuration | Parallel Output |
| Box Length | 19.03 in |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 11.23956 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Weight | 291.84 LB |
-
Prop 65


