- 07 Drive Size
- Shaft Mount
- 35.86:1 Ratio
| Output Bore [Max] | 2.188 in |
| Ratio | 35.86:1 |
| Box Height | 17.68 in |
| Output RPM @ 1750 rpm Input | 48.80089 rpm |
| Input Configuration | C-Face Quilled |
| Input Shaft | 1 1/8 in |
| Frame | 180TC |
| Output Bore [Min] | 1.438 in |
| Mfr. Unit Size | 07 |
| Box Width | 10.47 in |
| Box Length | 10.88 in |
| Output Style | Hollow, Tapered |
| Weight | 355.68 LB |
| EAN or UPC | 782934141508 |
-
Prop 65


