- 07 Drive Size
- Shaft Mount
- 44.99:1 Ratio
| Output Style | Hollow, Tapered |
| Box Length | 13.11 in |
| Box Width | 10.47 in |
| Input Shaft | 15/16 in |
| Output Bore [Max] | 2.188 in |
| Output Bore [Min] | 1.438 in |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Mfr. Unit Size | 07 |
| Ratio | 44.99:1 |
| Output RPM @ 1750 rpm Input | 38.89753 rpm |
| Box Height | 17.68 in |
| Weight | 355.68 LB |
| EAN or UPC | 782934141621 |
-
Prop 65


