- 08 Drive Size
- Shaft Input
- Shaft Output
- 22.89:1 Ratio
| Output (Shaft or Bore) Size | 2 1/8 in |
| Ratio | 22.89:1 |
| Unit Size | 08 |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 10.24 x 8.46 |
| Base to Shaft Center Height w/Std. Base Kit | 7.09 in |
| Output Configuration | Parallel Output |
| Box Length | 21.85 in |
| Output RPM @ 1750 rpm Input | 76.4526 rpm |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 11.42 in |
| Box Height | 14 1/4 in |
| Weight | 378.88 LB |
-
Prop 65


