- 08 Drive Size
- Shaft Mount
- 11.52:1 Ratio
| Output RPM @ 1750 rpm Input | 151.91 rpm |
| Ratio | 11.52:1 |
| Output Style | Hollow, Tapered |
| Output Bore [Max] | 2.438 in |
| Box Height | 20.71 in |
| Box Width | 12.6 in |
| Input Shaft | 1 3/8 in |
| Mfr. Unit Size | 08 |
| Output Bore [Min] | 1.375 in |
| Frame | 210TC |
| Box Length | 11.77 in |
| Input Configuration | C-Face Quilled |
| Weight | 505.44 LB |
| EAN or UPC | 782934142239 |
-
Prop 65


