- 08 Drive Size
- Shaft Mount
- 82.25:1 Ratio
| Mfr. Unit Size | 08 |
| Input Shaft | 1.0938 in |
| Box Length | 15.94 in |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 21.2766 rpm |
| Output Style | Hollow, Tapered |
| Box Height | 20.71 in |
| Output Bore [Max] | 2.438 in |
| Ratio | 82.25:1 |
| Box Width | 12.6 in |
| Input Configuration | Shaft Input |
| Output Bore [Min] | 1.375 in |
| Weight | 505.44 LB |
| EAN or UPC | 782934143199 |
-
Prop 65


