- 08 Drive Size
- Shaft Mount
- 242.37:1 Ratio
| Output Bore [Min] | 1.375 in |
| Output Bore [Max] | 2.438 in |
| Box Height | 20.71 in |
| Frame | 140TC |
| Mfr. Unit Size | 08 |
| Output RPM @ 1750 rpm Input | 7.220366 rpm |
| Box Length | 12.32 in |
| Input Shaft | 7/8 in |
| Ratio | 242.37:1 |
| Input Configuration | C-Face Quilled |
| Output Style | Hollow, Tapered |
| Box Width | 12.6 in |
| Weight | 436.02 LB |
| EAN or UPC | 782934146558 |
-
Prop 65


