- 08 Drive Size
- Quill Mount
- Hollow Output
- 200:1 Ratio
| Bolt Centers w/ Std. Base Kit (in) | 7.08 x 7.88 |
| Box Width | 9.84 in |
| Output RPM @ 1750 rpm Input | 85 rpm |
| Input Configuration | Quill Mount |
| Frame | 56C |
| Output Configuration | Hollow Output |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 8.9 in |
| Unit Size | 08 |
| Box Length | 27.88 in |
| Ratio | 20:1 |
| Output (Shaft or Bore) Size | 2 3/8 in |
| Box Height | 14.81 in |
| Weight | 473.2 LB |
| EAN or UPC | 782934121654 |
-
Prop 65


