- 09 Drive Size
- 1 3/8" Shaft Input
- Hollow Output
- 20:1 Ratio
| Base to Shaft Center Height w/Std. Base Kit | 10.43 in |
| Output Configuration | Hollow Output |
| Box Width | 11.42 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 9.45 x 9.45 |
| Box Height | 16.54 in |
| Input Configuration | Shaft Input |
| Box Length | 27.95 in |
| Unit Size | 09 |
| Ratio | 20:1 |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Frame | N/A |
| Weight | 647.27 LB |
| EAN or UPC | 782934149917 |
-
Prop 65


