- 09 Drive Size
- Shaft Mount
- 40.76:1 Ratio
| Box Length | 19.13 in |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 42.9342 rpm |
| Input Shaft | 1 3/8 in |
| Mfr. Unit Size | 09 |
| Output Bore [Max] | 2.938 in |
| Output Bore [Min] | 1.938 in |
| Box Width | 15.12 in |
| Frame | N/A |
| Output Style | Hollow, Tapered |
| Box Height | 24.09 in |
| Ratio | 40.76:1 |
| Weight | 606.71 LB |
| EAN or UPC | 782934144059 |
-
Prop 65


