- Size 1010G Gear Coupling Flex Hub
- RSB
- Bore Range 1/2" to 1 7/8"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1010G RSB with a 2.700-inch outside barrel diameter and 1.69-inch length for gear couplings.
| Length Through Bore | 1 11/16 in |
| Hub Bore Fit | Rough Stock |
| RPM [Max] | 8,000 rpm |
| Hub Dia. | 2.7 in |
| Hub Style | Standard |
| Volume | 0.59 CDM |
| Hub Barrel O.D. | 2.7 in |
| Hub Straight Bore Diameter [Min] | 0.5 in |
| Coupling Size | 1010G |
| Bore Dia. [Min] | 1/2 in |
| Input Bore Range | 1/2" to 1 7/8" |
| HP @ RPM | 12 hp @ 100 rpm |
| Series | Hubs-Flex |
| Torque Rating [Max] | 10,800.0 in lb |
| Bore Dia. [Max] | 1 7/8 in |
| Material | Steel |
| Hub Material | Steel |
| Hub Length Through Bore | 1.69 in |
| Hub Straight Bore Diameter [Max] | 1.875 in |
| Hub Type | Flex |
| Weight | 5.88 LB |
| EAN or UPC | 782934006487 |

