- Size 1010G Coupling Rigid Hub, 0.75" Bore, C Dimension = 1.69"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Coupling Size | 1010G |
| HP @ RPM | 12 hp @ 100 rpm |
| RPM [Max] | 8000 rpm |
| Hub Dia. | 2.7 in |
| Material | Steel |
| Torque Rating [Max] | 10800 in lb |
| Length Through Bore | 1.6875 in |
| Weight | 3.25 LB |
| EAN or UPC | 782934148200 |
-
Prop 65


