- Size 1010G Gear Coupling Rigid Hub
- RSB
- Bore Range 1/2" to 1 7/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shrouded Bolts Rigid Hubs size(s) 1010G RSB with a 3.300-inch outside barrel diameter and 1.56-inch length for gear couplings.
| Bore Dia. [Max] | 1 7/8 in |
| Material | Steel |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Min] | 0.5 in |
| Hub Type | Shrouded Bolt |
| Hub Shoulder Diameter | 4.56 in |
| Volume | 1.345 CDM |
| RPM [Max] | 8000 rpm |
| Hub Bore Fit | Rough Stock |
| HP @ RPM | 12 hp @ 100 rpm |
| Length Through Bore | 1.6875 in |
| Coupling Size | 1010G |
| Input Bore Range | 1/2" to 1 7/8" |
| Series | Hubs-Rigid |
| Coupling Type | Gear |
| Hub Barrel O.D. | 3.3 in |
| Hub Straight Bore Diameter [Max] | 2.375 in |
| Bore Dia. [Min] | 1/2 in |
| Hub Style | Rigid |
| Hub Length Through Bore | 1.56 in |
| Hub Dia. | 2.7 in |
| Torque Rating | 10800 in lb |
| Weight | 8.4 LB |
| EAN or UPC | 782934006708 |
-
Prop 65


