- Size 1010G Coupling Hub, RSB, C Dimension = 1.69"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1010G RSB with a 3.300-inch outside barrel diameter and 4.00-inch length for gear couplings.
| Hub Length Through Bore | 4 in |
| Hub Dia. | 2.7 in |
| Hub Barrel O.D. | 3.3 in |
| Coupling Size | 1010G |
| Length Through Bore | 1.69 in |
| Torque Rating | 10800 in lb |
| Hub Type | Long Hub - Exposed Bolt |
| Volume | 3.676 CDM |
| Series | Hubs-Rigid |
| RPM [Max] | 8000 rpm |
| Hub Style | Rigid |
| Hub Shoulder Diameter | 4.56 in |
| Hub Bore Fit | Rough Stock |
| Hub Straight Bore Diameter [Max] | 2.375 in |
| Hub Material | Steel |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Min] | 0.5 in |
| Bore Dia. [Max] | 1 7/8 in |
| Weight | 19.8 LB |
| EAN or UPC | 782934006920 |
-
Prop 65


