- Size 1010GV10/51 Vertical Coupling Sleeve
- Shrouded Bolt
| Type | Standard Sleeve |
| Flange Type | Shrouded Bolt |
| Coupling Size | 1010G |
| Seal Type | O-Ring |
| RPM [Max] | 8000 rpm |
| Torque Rating [Max] | 10080 in lb |
| Weight | 2.1 LB |
| EAN or UPC | 782934012020 |
-
Prop 65


