- Size 1010GV20/52 Vertical Coupling Sleeve
- Exposed Bolt
| Seal Type | O-Ring |
| RPM [Max] | 8000 rpm |
| Torque Rating [Max] | 10080 in lb |
| Coupling Size | 1010G |
| Flange Type | Exposed Bolt |
| Type | Standard Sleeve |
| Weight | 4.2 LB |
| EAN or UPC | 782934012051 |
-
Prop 65


