- Size 1015G Gear Coupling Flex Hub
- RSB
- Bore Range 3/4" to 2 3/8"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1015G RSB with a 3.400-inch outside barrel diameter and 1.94-inch length for gear couplings.
| Hub Straight Bore Diameter [Max] | 2.375 in |
| Bore Dia. [Max] | 2 3/8 in |
| Hub Bore Fit | Rough Stock |
| Series | Hubs-Flex |
| Hub Style | Standard |
| Length Through Bore | 1 15/16 in |
| Volume | 1.106 CDM |
| Bore Dia. [Min] | 3/4 in |
| Torque Rating [Max] | 20,790.0 in lb |
| Hub Straight Bore Diameter [Min] | 0.75 in |
| Input Bore Range | 3/4" to 2 3/8" |
| Coupling Size | 1015G |
| Hub Length Through Bore | 1.94 in |
| Material | Steel |
| Hub Dia. | 3.4 in |
| Hub Type | Flex |
| Hub Material | Steel |
| Hub Barrel O.D. | 3.4 in |
| HP @ RPM | 27 hp @ 100 rpm |
| RPM [Max] | 6,500 rpm |
| Weight | 10.67 LB |
| EAN or UPC | 782934006494 |

