- Size 1015G Coupling Flex Hub
- 2 1/8" Bore
description
- 0744669 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1015G with a 3.400-inch outside barrel diameter and 1.94-inch length for gear couplings.
| RPM [Max] | 6500 rpm |
| Series | Hubs-Flex |
| Hub Straight Bore Diameter [Min] | 2.124 in |
| Hub Straight Bore Diameter [Max] | 2.124 in |
| Hub Bore Fit | Interference |
| Hub Style | Standard |
| Keyway Fit | Commercial |
| Hub Straight Bore Diameter [Nom] | 2.125 in |
| Length Through Bore | 1.9375 in |
| Hub Barrel O.D. | 3.4 in |
| Hub Type | Flex |
| Keyway Width | 0.5 in |
| No. of Keyways | 1 |
| Keyway Depth | 0.25 in |
| Material | Steel |
| Hub Material | Steel |
| Coupling Type | Gear |
| Torque Rating [Max] | 20790 in lb |
| HP @ RPM | 27 hp @ 100 rpm |
| Hub Length Through Bore | 1.94 in |
| Coupling Size | 1015G |
| Hub Dia. | 3.4 in |
| Volume | 1.733 CDM |
| Weight | 6.3 LB |
| EAN or UPC | 782934004995 |
-
Prop 65


