- 8 Bolts 3/8-16 x 2.0"
- for 1015G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Exposed Bolts Fastener Sets size(s) 1015G for gear couplings.
| Coupling Style | Exposed Bolt |
| Bolt Holes | 8 |
| Size of Bolts | 3/8-16 x 2.0 |
| Coupling Size | 1015G |
| Series | G |
| Coupling Type | Gear |
| Volume | 3.54 CDM |
| Type | Fastener Set |
| Seal Type | O-Ring |
| Flange Type | Exposed Bolt |
| Weight | 0.689 LB |
| EAN or UPC | 782934012365 |

