- Size 1015G Coupling Rigid Hub, 1.5" Bore, C Dimension = 1.94"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| HP @ RPM | 27 hp @ 100 rpm |
| Coupling Size | 1015G |
| Torque Rating [Max] | 20790 in lb |
| RPM [Max] | 6500 rpm |
| Length Through Bore | 1.9375 in |
| Hub Dia. | 3.4 in |
| Material | Steel |
| Weight | 5.25 LB |
-
Prop 65


