- Size 1015G Coupling Hub, RSB, C Dimension = 1.94"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1015G RSB with a 4.140-inch outside barrel diameter and 1.82-inch length for gear couplings.
| Hub Material | Steel |
| Hub Shoulder Diameter | 6 in |
| RPM [Max] | 6500 rpm |
| Bore Dia. [Max] | 2 3/8 in |
| Hub Barrel O.D. | 4.14 in |
| Torque Rating | 20790 in lb |
| Hub Length Through Bore | 1.82 in |
| Hub Style | Rigid |
| Length Through Bore | 1.94 in |
| Hub Dia. | 3.4 in |
| Hub Bore Fit | Rough Stock |
| Hub Type | Exposed Bolt |
| Coupling Size | 1015G |
| Volume | 2.36 CDM |
| Hub Straight Bore Diameter [Min] | 0.75 in |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Max] | 2.938 in |
| Series | Hubs-Rigid |
| Weight | 10.358 LB |
| EAN or UPC | 782934006814 |
-
Prop 65


