- Size 1015GC Gear Coupling Pilot Hub
- RSB
- Bore Range 3/4" to 2 3/8"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 2 3/8 in |
| RPM [Max] | 6500 rpm |
| HP @ RPM | 27 hp @ 100 rpm |
| Coupling Size | 1015GC |
| Material | Steel |
| Torque Rating [Max] | 20790 in lb |
| Length Through Bore | 1.9375 in |
| Input Bore Range | 3/4" to 2 3/8" |
| Hub Dia. | 3.4 in |
| Weight | 11.97 LB |
| EAN or UPC | 782934110627 |
-
Prop 65


