- Size 1015GL Slide Coupling Sleeve
- Exposed Bolt
applications
- Power plants
- Mining
- Cement
- Steel and metal mills
- Paper
- Sugar
- Rubber
features
- Falk GL Series Sleeves size(s) 1015GL for gear couplings.
| RPM [Max] | 6500 rpm |
| Coupling Type | Gear |
| Volume | 11.946 CDM |
| Coupling Size | 1015GL |
| Flange Type | Exposed Bolt |
| Type | Standard Sleeve |
| Coupling Style | Exposed Bolt |
| Seal Type | O-Ring |
| Torque Rating [Max] | 20790 in lb |
| Series | Sleeves |
| Weight | 8.4 LB |
| EAN or UPC | 782934004230 |
-
Prop 65


