- Size 1015GV10/51 Vertical Coupling Sleeve
- Shrouded Bolt
| RPM [Max] | 6500 rpm |
| Coupling Size | 1015G |
| Seal Type | O-Ring |
| Torque Rating [Max] | 20790 in lb |
| Flange Type | Shrouded Bolt |
| Type | Standard Sleeve |
| Weight | 6.3 LB |
| EAN or UPC | 782934012037 |
-
Prop 65


