- Size 1020G Gear Coupling Flex Hub
- RSB
- Bore Range 1" to 2 7/8"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1020G RSB with a 4.140-inch outside barrel diameter and 2.44-inch length for gear couplings.
| RPM [Max] | 5,600 rpm |
| Series | Hubs-Flex |
| Length Through Bore | 2 7/16 in |
| Torque Rating [Max] | 37,800.0 in lb |
| Hub Material | Steel |
| Hub Style | Standard |
| Input Bore Range | 1" to 2 7/8" |
| Bore Dia. [Min] | 1 in |
| HP @ RPM | 50 hp @ 100 rpm |
| Hub Barrel O.D. | 4.14 in |
| Hub Bore Fit | Rough Stock |
| Hub Straight Bore Diameter [Max] | 2.875 in |
| Hub Type | Flex |
| Volume | 2.193 CDM |
| Coupling Size | 1020G |
| Material | Steel |
| Hub Straight Bore Diameter [Min] | 1 in |
| Hub Length Through Bore | 2.44 in |
| Bore Dia. [Max] | 2 7/8 in |
| Hub Dia. | 4 3/16 in |
| Weight | 18.81 LB |
| EAN or UPC | 782934006500 |

