- Size 1020G Coupling Flex Hub
- 1 3/4" Bore
description
- 0744672 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1020G with a 4.140-inch outside barrel diameter and 2.44-inch length for gear couplings.
| Torque Rating [Max] | 37800 in lb |
| Series | Hubs-Flex |
| Coupling Type | Gear |
| Keyway Fit | Commercial |
| Hub Straight Bore Diameter [Max] | 1.749 in |
| Material | Steel |
| Hub Dia. | 4 3/16 in |
| Coupling Size | 1020G |
| Hub Barrel O.D. | 4.14 in |
| Keyway Width | 0.375 in |
| HP @ RPM | 50 hp @ 100 rpm |
| Hub Type | Flex |
| Hub Straight Bore Diameter [Min] | 1.749 in |
| RPM [Max] | 5600 rpm |
| Keyway Depth | 0.188 in |
| Hub Style | Standard |
| No. of Keyways | 1 |
| Length Through Bore | 2.4375 in |
| Hub Bore Fit | Interference |
| Hub Length Through Bore | 2.44 in |
| Hub Material | Steel |
| Volume | 0.283 hl |
| Hub Straight Bore Diameter [Nom] | 1.75 in |
| Weight | 18.9 LB |
| EAN or UPC | 782934005022 |
-
Prop 65


