- 10 Bolts 3/8-24 x .938"
- for 1020G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Fastener Sets size(s) 1020G for gear couplings.
| Coupling Type | Gear |
| Size of Bolts | 3/8-24 x .938 |
| Seal Type | O-Ring |
| Coupling Size | 1020G |
| Series | G |
| Flange Type | Shrouded Bolt |
| Type | Fastener Set |
| Bolt Holes | 10 |
| Coupling Style | Shrouded Bolt |
| Volume | 3.54 CDM |
| Weight | 0.69 LB |
| EAN or UPC | 782934012280 |

