- Size 1020G10/51 Coupling Sleeve
- Shrouded Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Sleeves size(s) 1020G for gear couplings.
| Volume | 5.678 CDM |
| Torque Rating [Max] | 37,800.0 in lb |
| Series | Sleeves |
| Coupling Size | 1020G10 |
| Coupling Type | Gear |
| Coupling Style | Shrouded Bolt |
| RPM [Max] | 6,500 rpm |
| Flange Type | Shrouded Bolt |
| Type | Standard Sleeve |
| Seal Type | O-Ring |
| Weight | 10.5 LB |
| EAN or UPC | 782934005473 |

