- 6 Bolts 1/2-13 x 2.25"
- for 1020G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
- Largest maximum bore in the market
- Falk Long Term Grease (LTG) eliminates routine lubrication cycles for up to three years
- Reduces maintenance costs and downtime
- One-year factory warranty {Three-year factory warranty when Falk LTG is used)
- High torque ratingsGrade 8 fasteners for added strength
- Prevailing torque locknuts (PTL) eliminate need of lockwashers
- Nonturning locknut allows installation with only one wrench
| Series | G |
| Volume | 3.54 CDM |
| Bolt Holes | 6 |
| Type | Fastener Set |
| Seal Type | O-Ring |
| Coupling Size | 1020G |
| Coupling Type | Gear |
| Size of Bolts | 1/2-13 x 2.25 |
| Coupling Style | Exposed Bolt |
| Flange Type | Exposed Bolt |
| Weight | 1.09 LB |
| EAN or UPC | 782934012372 |

