- Size 1020G20/52 Coupling Sleeve
- Exposed Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Exposed Bolts Sleeves size(s) 1020G for gear couplings.
| RPM [Max] | 6,500 rpm |
| Volume | 0.283 hl |
| Coupling Type | Gear |
| Torque Rating [Max] | 37,800.0 in lb |
| Type | Standard Sleeve |
| Series | Sleeves |
| Coupling Style | Exposed Bolt |
| Flange Type | Exposed Bolt |
| Coupling Size | 1020G20 |
| Seal Type | O-Ring |
| Weight | 12.6 LB |
| EAN or UPC | 782934005572 |

