- Size 1020G Coupling Rigid Hub, 3" Bore, C Dimension = 2.44"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Coupling Size | 1020G |
| Torque Rating [Max] | 37800 in lb |
| Length Through Bore | 2.44 in |
| RPM [Max] | 5600 rpm |
| Hub Dia. | 4.14 in |
| Weight | 15.25 LB |
| EAN or UPC | 782934148286 |
-
Prop 65


