- Size 1020G Gear Coupling Rigid Hub
- RSB
- Bore Range 1" to 2 7/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shrouded Bolts Rigid Hubs size(s) 1020G RSB with a 4.980-inch outside barrel diameter and 2.30-inch length for gear couplings.
| Coupling Type | Gear |
| HP @ RPM | 50 hp @ 100 rpm |
| Length Through Bore | 2.4375 in |
| Hub Barrel O.D. | 4.98 in |
| Volume | 3.304 CDM |
| Hub Style | Rigid |
| Coupling Size | 1020G |
| Bore Dia. [Max] | 2 7/8 in |
| Hub Straight Bore Diameter [Min] | 1 in |
| Hub Shoulder Diameter | 7 in |
| Hub Type | Shrouded Bolt |
| Torque Rating | 37800 in lb |
| Hub Straight Bore Diameter [Max] | 3.625 in |
| Hub Material | Steel |
| Hub Dia. | 4 3/16 in |
| Series | Hubs-Rigid |
| Bore Dia. [Min] | 1 in |
| Input Bore Range | 1" to 2 7/8" |
| Hub Bore Fit | Rough Stock |
| Hub Length Through Bore | 2.3 in |
| Material | Steel |
| RPM [Max] | 5600 rpm |
| Weight | 28.8 LB |
| EAN or UPC | 782934006722 |
-
Prop 65


