- Size 1020G Coupling Hub, RSB, C Dimension = 2.44"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1020G RSB with a 4.980-inch outside barrel diameter and 2.30-inch length for gear couplings.
| Hub Type | Exposed Bolt |
| Hub Length Through Bore | 2.3 in |
| Coupling Size | 1020G |
| Torque Rating | 37800 in lb |
| Length Through Bore | 2.44 in |
| Series | Hubs-Rigid |
| Volume | 3.304 CDM |
| Coupling Type | Gear |
| Hub Barrel O.D. | 4.98 in |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 3.625 in |
| RPM [Max] | 5600 rpm |
| Hub Straight Bore Diameter [Min] | 1 in |
| Hub Style | Rigid |
| Hub Bore Fit | Rough Stock |
| Hub Dia. | 4.14 in |
| Bore Dia. [Max] | 2 7/8 in |
| Hub Shoulder Diameter | 7 in |
| Weight | 30.01 LB |
| EAN or UPC | 782934006821 |
-
Prop 65


