- Size 1020GV10/51 Vertical Coupling Sleeve
- Shrouded Bolt
| Coupling Size | 1020G |
| RPM [Max] | 6500 rpm |
| Seal Type | O-Ring |
| Type | Standard Sleeve |
| Flange Type | Shrouded Bolt |
| Torque Rating [Max] | 20790 in lb |
| Weight | 10.5 LB |
| EAN or UPC | 782934012044 |
-
Prop 65


