- Size 1020T RSB Coupling Hub
- Max. Bore 1 1/8"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1020T with a 1.560-inch outside barrel diameter and 1.88-inch length for grid couplings.
| Coupling Type | Grid |
| Torque Rating [Max] | 460.0 in lb |
| Material | Steel |
| Hub Barrel O.D. | 1.56 in |
| Hub Dia. | 1 9/16 in |
| Hub Length Through Bore | 1.88 in |
| Coupling Size | 1020T |
| Hub Style | Rough Stock |
| Hub Straight Bore Dia. [Max] | 1.125 in, 28 mm |
| Hub Type | T-Hub |
| Hub Bore Fit | Rough |
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Hub Material | Steel |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Bore Dia. [Max] | 1 1/8 in |
| Volume | 1.204 CDM |
| Length Through Bore | 1 7/8 in |
| Weight | 1.3 LB |
| EAN or UPC | 782934007354 |

