- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Fastener Kits size(s) 1020T, 1030T, 1040T in steel material for grid couplings.
| Coupling Style | Horizontally Split |
| Volume | 3.54 CDM |
| Coupling Type | Grid |
| Coupling Size | 1020T10 |
| Hardware Material | Steel |
| Series | T10 |
| Weight | 0.11 LB |
| EAN or UPC | 782934028908 |

