- Size 1020T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1020T in steel cover material for grid couplings.
| Outside Dia. | 4.4200 in |
| Coupling Size | 1020T20 |
| RPM [Max] | 6,000 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Cover Material | Steel |
| Series | Covers-Complete |
| Volume | 2.71 CDM |
| Coupling Type | Grid |
| Coupling Style | Vertically Split |
| Weight | 1.4 LB |
| EAN or UPC | 782934003141 |

