- Size 1020T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
options
- Long Term Grease (LTG)
| Bore (Hub2) [Max] | 1 1/8 in |
| Torque Rating [Max] | 422 in lb |
| Bore (Hub1) [Max] | 1 1/8 in |
| Outside Dia. | 4.375 in |
| Coupling Size | 1020T |
| Overall Length | 3.875 in |
| Weight | 4.71 LB |
| EAN or UPC | 782934009877 |
-
Prop 65


