Skip to content Skip to navigation menu
Steelflex Grid Coupling Cover Seal Kit

1020T20SEAL KIT

Steelflex Grid Coupling Cover Seal Kit
Item #100815050
  • Seal Kit for Size 1020T20 Vertical Split Coupling Cover
Steelflex Grid Coupling Cover Seal Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Seal Kit for Size 1020T20 Vertical Split Coupling Cover

features

  • Falk T20 Series Vertically-Split Cover Seal Kits size(s) 1020T for grid couplings.
Cover Style Vertical Split
Coupling Type Grid
RPM [Max] 6,000 rpm
Cover Material Steel
Coupling Size 1020T20
Component Seal Kit
Weight 0.04 LB
EAN or UPC 782934010002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison