- Size 1020T Coupling Hub
- 3/4" Bore
description
- 0704590 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1020T with a 1.560-inch outside barrel diameter and 1.88-inch length for grid couplings.
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Keyway Depth | 0.094 in |
| Torque Rating [Max] | 460 in lb |
| Hub Setscrew Axial Location | 1.54 |
| Hub Straight Bore Diameter [Min] | 0.75 in |
| Hub Straight Bore Diameter [Nom] | 0.75 in |
| Hub Length Through Bore | 1.88 in |
| Coupling Type | Grid |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Hub Straight Bore Diameter [Max] | 0.751 in |
| Coupling Size | 1020T |
| Hub Dia. | 1 9/16 in |
| No. of Set Screws | 1 |
| Material | Steel |
| Keyway Fit | Commercial |
| Hub Bore Fit | Clearance |
| Keyway ANSI Standard | Yes |
| Series | Hubs |
| Length Through Bore | 1.875 in |
| Keyway Width | 0.188 in |
| Hub Style | Bored |
| Volume | 1.204 CDM |
| Hub Type | T-Hub |
| Bore Size | 0.750 in - 3/4 in |
| No. of Keyways | 1 |
| Hub Barrel O.D. | 1.56 in |
| Hub Material | Steel |
| Weight | 1.08 LB |
| EAN or UPC | 782934001994 |
-
Prop 65


