- Size 1020T Spacer Hub
- C Dimension = 1 5/8"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1020T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Shoulder Diameter | 3.38 in |
| Volume | 1.573 CDM |
| Hub Type | Spacer Hub |
| RPM [Max] | 3600 rpm |
| Coupling Style | Spacer |
| Hub Length | 1.625 in |
| Coupling Type | Grid |
| Series | Hubs |
| Hub Dia. | 3 3/8 in |
| Coupling Size | 1020T31/35 |
| Hub Style | Spacer |
| Torque Rating [Max] | 422 in lb |
| C Dimension | 1 5/8 in |
| Weight | 1.76 LB |
| EAN or UPC | 782934004513 |
-
Prop 65


