- Size 1020T Shaft Hub
- 5/8" Bore
- LTB = 1 3/8"
description
- 0739850 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1020T with a 2.060-inch outside barrel diameter and 1.38-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Volume | 1.573 CDM |
| Keyway Depth | 0.094 in |
| Bore Size | 0.625 in - 5/8 in |
| Hub Setscrew Axial Location | 1.08 |
| Keyway Width | 0.188 in |
| Hub Dia. | 2 1/16 in |
| Torque Rating [Max] | 422 in lb |
| Hub Straight Bore Diameter [Min] | 0.625 in |
| Coupling Size | 1020T31/35 |
| Hub Barrel O.D. | 2.06 in |
| Hub Straight Bore Diameter [Nom] | 0.625 in |
| Length Through Bore | 1.375 in |
| Series | Hubs |
| Keyway ANSI Standard | Yes |
| Hub Bore Fit | Clearance |
| Coupling Style | Spacer |
| Hub Type | T31/T35 Shaft Hub |
| No. of Set Screws | 1 |
| Keyway Fit | Commercial |
| Coupling Type | Grid |
| Hub Straight Bore Diameter [Max] | 0.626 in |
| Hub Style | Bored |
| Hub Material | Steel |
| No. of Keyways | 1 |
| Hub Length Through Bore | 1.38 in |
| Weight | 1.72 LB |
| EAN or UPC | 782934013799 |
-
Prop 65


