- Size 1020T Spacer Assembly, BE Dimension = 140mm
features
- Rexnord T31 Series Spacer Assemblies size(s) 1020T with a 5.510-inch / 140-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Grease Included | Yes |
| Between Shaft Ends | 140 mm |
| Outside Dia. | 3.82 in |
| Torque Rating [Max] | 422 in lb |
| Weight of Grease Required | 0.06 lb |
| Coupling Size | 1020T31 |
| RPM [Max] | 3600 rpm |
| Weight | 4.93 LB |
| EAN or UPC | 782934096082 |
-
Prop 65


