- Size 1020T Spacer Assembly, BE Dimension = 100mm
features
- Falk T31 Series Spacer Assemblies size(s) 1020T with a 3.938-inch / 100-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1020T31 |
| Outside Dia. | 3.82 in |
| Grease Included | Yes |
| Torque Rating [Max] | 422 in lb |
| RPM [Max] | 3600 rpm |
| Between Shaft Ends | 3.938 in |
| Weight of Grease Required | 0.06 lb |
| Weight | 6.61 LB |
| EAN or UPC | 782934012464 |
-
Prop 65


