- Size 1020T Spacer Assembly, BE Dimension = 4.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1020T with a 4.250-inch / 108-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Between Shaft Ends | 4 1/4 in |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 3.82 in |
| Torque Rating [Max] | 422 in lb |
| Grease Included | Yes |
| Coupling Size | 1020T31 |
| Weight of Grease Required | 0.06 lb |
| Weight | 4.93 LB |
| EAN or UPC | 782934012495 |
-
Prop 65


