- Size 1020T Spacer Assembly, BE Dimension = 4.375"
features
- Falk T31 Series Spacer Assemblies size(s) 1020T with a 4.375-inch / 111-millimeter distance between shaft ends for grid couplings.
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Torque Rating [Max] | 422 in lb |
| Outside Dia. | 3.82 in |
| RPM [Max] | 3600 rpm |
| Weight of Grease Required | 0.06 lb |
| Between Shaft Ends | 4 3/8 in |
| Coupling Size | 1020T31 |
| Grease Included | Yes |
| Weight | 8.0 LB |
| EAN or UPC | 782934010873 |
-
Prop 65


